Ring Gage, UNEF, 2A Class, 1-7/16"-18Thread
Mfr # 361185510
Zoro # G307167762
product price: $422.99
/ea
Free Shipping & Returns
Key Features
Thread Size
1 7/16"-18
Thread Type
UNEF
Material
Tool Steel
Finish
Chrome Plated
Gauge Type
Go (Plus)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
361185510
Zoro #
G307167762
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1 7/16"-18
Dimension Type
Inch
Thread Length
3/4 in
Pitch Diameter
1.3999 in (Go)
Pitch Diameter - Go Member
1.3999 in
Details
Item
Threaded Ring Gage
Thread Type
UNEF
Material
Tool Steel
Finish
Chrome Plated
Gauge Type
Go (Plus)
Included Certification
Certificate of Accuracy
Tolerance Class
X
Long Form Calibration Certificate
Yes
Thread Class
2A
Standards
ASME B47.1, ISO 17025
Gauge Design
Adjustable
Hardness
RC 60/62
Description
Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Inch, Gauge Type Go (Plus), Pitch Diameter 1.3999 in (Go), Pitch Diameter - Go Member 1.3999 in, Thread Class 2A, Thread Length 3/4 in, Thread Size 1 7/16 In.-18, Thread Type UNEF, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy, Standards ASME B47.1, ISO 17025, Tolerance Class X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.