Zoro Homepage

Ring Gage, UNEF, 2A Class, 11/16"-24 Thread

  • Mfr # 361150530

  • Zoro # G407167723


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Thread Size
11/16"-24
Thread Type
UNEF
Material
Tool Steel
Finish
Chrome Plated
Thread Class
2A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
361150530
Zoro #
G407167723
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
11/16"-24
Pitch Diameter
0.6552 in (No-Go)
Thread Length
9/16 in
Pitch Diameter - No-Go Member
0.6552 in
Dimension Type
Inch
Pitch Diameter - No Go Member
0.6552 in

Details

Item
Threaded Ring Gage
Thread Type
UNEF
Material
Tool Steel
Finish
Chrome Plated
Thread Class
2A
Standards
ASME B47.1, ISO 17025
Included Certification
Certificate of Accuracy
Gauge Type
No-Go (Minus)
Tolerance Class
X
Gauge Design
Adjustable
Long Form Calibration Certificate
Yes
Hardness
RC 60/62

Description

Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Inch, Gauge Type No-Go (Minus), Pitch Diameter 0.6552 in (No-Go), Pitch Diameter - No-Go Member 0.6552 in, Thread Class 2A, Thread Length 9/16 in, Thread Size 11/16 In.-24, Thread Type UNEF, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy, Standards ASME B47.1, ISO 17025, Tolerance Class X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.