Zoro Homepage

Ring Gage, UNEF, 2A Class, 12"-32 Thread

  • Mfr # 361124510

  • Zoro # G107167764


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Thread Size
12"-32
Thread Type
UNEF
Material
Tool Steel
Finish
Chrome Plated
Standards
ASME B47.1, ISO 17025
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
361124510
Zoro #
G107167764
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
12"-32
Pitch Diameter - Go Member
0.1948 in
Pitch Diameter
0.1948 in (Go)
Dimension Type
Inch
Thread Length
3/16 in

Details

Item
Threaded Ring Gage
Thread Type
UNEF
Material
Tool Steel
Finish
Chrome Plated
Standards
ASME B47.1, ISO 17025
Gauge Design
Adjustable
Tolerance Class
X
Gauge Type
Go (Plus)
Hardness
RC 60/62
Included Certification
Certificate of Accuracy
Thread Class
2A
Long Form Calibration Certificate
Yes

Description

Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Inch, Gauge Type Go (Plus), Pitch Diameter 0.1948 in (Go), Pitch Diameter - Go Member 0.1948 in, Thread Class 2A, Thread Length 3/16 in, Thread Size 12 In.-32, Thread Type UNEF, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy, Standards ASME B47.1, ISO 17025, Tolerance Class X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.