Ring Gage, UNEF, 2A Class, 12"-32 Thread
Mfr # 361124550
Zoro # G807167750
product price: $349.99
/ea
Free Shipping & Returns
Key Features
Thread Size
12"-32
Thread Type
UNEF
Material
Tool Steel
Finish
Chrome Plated
Tolerance Class
X
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
361124550
Zoro #
G807167750
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
12"-32
Thread Length
3/16 in
Dimension Type
Inch
Pitch Diameter - Go Member
0.1948 in
Pitch Diameter - No-Go Member
0.1917 in
Pitch Diameter
0.1917 in (No-Go), 0.1948 in (Go)
Pitch Diameter - No Go Member
0.1917 in
Details
Item
Threaded Ring Gage
Thread Type
UNEF
Material
Tool Steel
Finish
Chrome Plated
Tolerance Class
X
Long Form Calibration Certificate
Yes
Gauge Design
Adjustable
Thread Class
2A
Gauge Type
Go (Minus) to Go (Plus)
Standards
ASME B47.1, ISO 17025
Included Certification
Certificate of Accuracy
Hardness
RC 60/62
Description
Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Inch, Gauge Type Go (Minus) to Go (Plus), Pitch Diameter 0.1917 in (No-Go), 0.1948 in (Go), Pitch Diameter - Go Member 0.1948 in, Pitch Diameter - No-Go Member 0.1917 in, Thread Class 2A, Thread Length 3/16 in, Thread Size 12 In.-32, Thread Type UNEF, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy, Standards ASME B47.1, ISO 17025
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.