Zoro Homepage

Ring Gage, UNEF, 2A Class, 15/16"-20 Thread

  • Mfr # 361160530

  • Zoro # G207167411


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Thread Size
15/16"-20
Thread Type
UNEF
Material
Tool Steel
Finish
Chrome Plated
Pitch Diameter
0.8991 in (No-Go)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
361160530
Zoro #
G207167411
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
15/16"-20
Pitch Diameter
0.8991 in (No-Go)
Pitch Diameter - No-Go Member
0.8991 in
Thread Length
11/16 in
Dimension Type
Inch
Pitch Diameter - No Go Member
0.8991 in

Details

Item
Threaded Ring Gage
Thread Type
UNEF
Material
Tool Steel
Finish
Chrome Plated
Long Form Calibration Certificate
Yes
Standards
ASME B47.1, ISO 17025
Hardness
RC 60/62
Tolerance Class
X
Gauge Design
Adjustable
Gauge Type
No-Go (Minus)
Thread Class
2A
Included Certification
Certificate of Accuracy

Description

Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Inch, Gauge Type No-Go (Minus), Pitch Diameter 0.8991 in (No-Go), Pitch Diameter - No-Go Member 0.8991 in, Thread Class 2A, Thread Length 11/16 in, Thread Size 15/16 In.-20, Thread Type UNEF, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy, Standards ASME B47.1, ISO 17025, Tolerance Class X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.