Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Gage, UNF, 2A Class, 5"-44 Thread

  • Mfr # 361113550

  • Zoro # G107167771


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Thread Size
5"-44
Thread Type
UNF
Material
Tool Steel
Finish
Chrome Plated
Hardness
RC 60/62
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
361113550
Zoro #
G107167771
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5"-44
Thread Length
5/32 in
Pitch Diameter - No-Go Member
0.107 in
Pitch Diameter
0.1070 in (No-Go), 0.1095 in (Go)
Pitch Diameter - Go Member
0.1095 in
Dimension Type
Inch
Pitch Diameter - No Go Member
0.107 in

Details

Item
Threaded Ring Gage
Thread Type
UNF
Material
Tool Steel
Finish
Chrome Plated
Hardness
RC 60/62
Gauge Type
Go (Minus) to Go (Plus)
Long Form Calibration Certificate
Yes
Standards
ASME B47.1, ISO 17025
Included Certification
Certificate of Accuracy
Thread Class
2A
Tolerance Class
X
Gauge Design
Adjustable

Description

Threaded Ring Gage, Long Form Calibration Certificate Yes, Material Tool Steel, Dimension Type Inch, Gauge Type Go (Minus) to Go (Plus), Pitch Diameter 0.1070 in (No-Go), 0.1095 in (Go), Pitch Diameter - Go Member 0.1095 in, Pitch Diameter - No-Go Member 0.107 in, Thread Class 2A, Thread Length 5/32 in, Thread Size 5 In.-44, Thread Type UNF, Finish Chrome Plated, Gauge Design Adjustable, Hardness RC 60/62, Included Certification Certificate of Accuracy, Standards ASME B47.1, ISO 17025

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.