Set Thread Plug Gage, 1-1/2"-11.5 Size
Mfr # 401104010
Zoro # G2761479
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Type
NoGo (Minus)
Diameter
1/4"
Class
L-1
Material
Tool Steel - Rc 60/62
Finish
Unfinished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
401104010
Zoro #
G2761479
UPC #
662631530617
Country of Origin
United States
Dimensions
Diameter
1/4"
Thread Size
1/4"-18
Gage Diameter Range
0.2499" to 0.2500"
Handle Length
None
Gauge Diameter Range
0.2499" to 0.2500"
Dimension Type
Inch
Description
Pipe Threaded Plug Gauge, Dimension Type Inch, Handle Design Member Only, Included Handle Not Applicable, Thread Class L1, Thread Size 1/4 In.-18, Thread Type NPT, Tolerance Class X, Gauge Finish Uncoated, Gauge Material Tool Steel, Handle Length None, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Long Form Calibration Certificate No, Standards ASME B1.20.1, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.