Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set Thread Plug Gage, 1-1/2"-11.5 Size

  • Mfr # 401110010

  • Zoro # G2761628


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Type
NoGo (Minus)
Diameter
1"
Class
L-1
Material
Tool Steel - Rc 60/62
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401110010
Zoro #
G2761628
UPC #
662631531812
Country of Origin
United States

Dimensions

Diameter
1"
Thread Size
1"-11.5
Gage Diameter Range
0.9999" to 1.0000"
Handle Length
None
Gauge Diameter Range
0.9999" to 1.0000"
Dimension Type
Inch

Details

Item
Standard Pipe Thread Plug
Type
NoGo (Minus)
Class
L-1
Material
Tool Steel - Rc 60/62
Finish
Unfinished
Thread Type
NPT
Tolerance
0.00001"
Includes
Certificate of Accuracy with NIST Traceable
Meets/Exceeds
ANSI/ASME B1.20.1
Application
For Gaging Standard Pipe and Pipe Fittings
Tolerance Class
X
Included Certification
Certificate of Accuracy with NIST Traceability
Standards
ASME B1.20.1
Gauge Finish
Uncoated
Gauge Material
Tool Steel
Handle Design
Member Only
Thread Direction
Right Hand
Hardness
RC 60-62
Thread Class
L1
Long Form Calibration Certificate
No

Description

Pipe Threaded Plug Gauge, Dimension Type Inch, Handle Design Member Only, Included Handle Not Applicable, Thread Class L1, Thread Size 1 In.-11-1/2, Thread Type NPT, Tolerance Class X, Gauge Finish Uncoated, Gauge Material Tool Steel, Handle Length None, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Long Form Calibration Certificate No, Standards ASME B1.20.1, Thread Direction Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.