Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set Thread Plug Gage, 1-1/2"-11.5 Size

  • Mfr # 401114520

  • Zoro # G2761619


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Type
NoGo (Minus)
Diameter
2"
Class
L-1
Material
Tool Steel - Rc 60/62
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401114520
Zoro #
G2761619
UPC #
662631532727
Country of Origin
United States

Dimensions

Diameter
2"
Thread Size
2"-11.5
Handle Length
4"
Gage Diameter Range
1.9999" to 2.0000"
Gauge Diameter Range
1.9999" to 2.0000"
Dimension Type
Inch

Details

Item
Standard Pipe Thread Plug
Type
NoGo (Minus)
Class
L-1
Material
Tool Steel - Rc 60/62
Finish
Unfinished
Thread Type
NPT
Tolerance
0.00001"
Meets/Exceeds
ANSI/ASME B1.20.1
Includes
Certificate of Accuracy with NIST Traceable
Application
For Gaging Standard Pipe and Pipe Fittings
Handle Design
Double End
Tolerance Class
X
Gauge Finish
Uncoated
Included Handle
Taperlock 5
Gauge Material
Tool Steel
Handle Material
Aluminum
Hardness
RC 60-62
Thread Direction
Right Hand
Standards
ASME B1.20.1
Included Certification
Certificate of Accuracy with NIST Traceability
Handle Color
Blue
Thread Class
L1
Long Form Calibration Certificate
No

Description

Pipe Threaded Plug Gauge, Dimension Type Inch, Handle Design Double End, Included Handle Taperlock 5, Thread Class L1, Thread Size 2 In.-11-1/2, Thread Type NPT, Tolerance Class X, Gauge Finish Uncoated, Gauge Material Tool Steel, Handle Color Light Blue, Handle Length 4 in, Handle Material Aluminum, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Long Form Calibration Certificate No, Standards ASME B1.20.1, Thread Direction Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.