Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taperlock Extension, 7/32 Thread, 4-7/8inL

  • Mfr # 951511000

  • Zoro # G0529195


product price: $51.49
/ea

Key Features

Type
Taperlock
Material
Steel
Application
For Calibration of Measuring Equipment or to Gage Parts Directly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
951511000
Zoro #
G0529195
UPC #
662631540081
Country of Origin
United States

Dimensions

Thread Size
7/32

Details

Item
Taperlock Extension
Type
Taperlock
Material
Steel
Application
For Calibration of Measuring Equipment or to Gage Parts Directly

Description

Taperlock Extension, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.