Zoro Homepage

Taperlock Handle, Go/NoGo, 3-1/4in L

  • Mfr # 951410600

  • Zoro # G1921431


product price: $21.39
/ea

Key Features

Material
Aluminum
Application
Holds Go/NoGo pin and thread plug gages
Includes
Aluminum
Type
Double-End
Handle Length
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
951410600
Zoro #
G1921431
UPC #
662631953164
Country of Origin
United States

Dimensions

Handle Length
3.25 in
Nominal Size
0.5101 to 0.8250"
Length (In.)
3-1/4
Compatible Gauge Diameter Range
0.5101 in to 0.825 in
Compatible Gauge Diameter Range - Maximum
0.825 in
Compatible Gauge Diameter Range - Minimum
0.5101 in

Details

Item
Taperlock Plug Gauge Handle
Material
Aluminum
Application
Holds Go/NoGo pin and thread plug gages
Includes
Aluminum
Type
Double-End
Measuring Range
0.5101 in to 0.8250 in
Shape
Hex
Handle Number
Taperlock 3
Handle Color
Blue
Single End or Double End
Double End
For Gauge Type
Pin Gauge

Description

Taperlock Plug Gauge Handle, Compatible Gauge Diameter Range 0.5101 in to 0.825 in, For Gauge Type Pin Gauge, Handle Color Blue, Handle Length 3.25 in, Handle Number Taperlock 3, Includes Aluminum, Material Aluminum, Single End or Double End Double End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.