Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taperlock Handle, Go/NoGo, 3-5/8in L

  • Mfr # 951410700

  • Zoro # G1921425


product price: $23.59
/ea

Key Features

Material
Aluminum
Application
Holds Go/NoGo pin and thread plug gages
Includes
Aluminum
Type
Double-End
Holes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
951410700
Zoro #
G1921425
UPC #
662631951733
Country of Origin
United States

Dimensions

Handle Length
3.625 in
Nominal Size
0.8251 to 10.1350"
Length (In.)
3-5/8
Compatible Gauge Diameter Range
0.8251 in to 1.135 in
Compatible Gauge Diameter Range - Minimum
0.8251 in
Compatible Gauge Diameter Range - Maximum
1.135 in

Details

Item
Taperlock Plug Gauge Handle
Material
Aluminum
Application
Holds Go/NoGo pin and thread plug gages
Includes
Aluminum
Type
Double-End
Holes
0
Shape
Hex
Measuring Range
0.8251 in to 10.1350 in
Handle Number
Taperlock 4
Single End or Double End
Double End
Handle Color
Blue
For Gauge Type
Pin Gauge

Description

Taperlock Plug Gauge Handle, Compatible Gauge Diameter Range 0.8251 in to 1.135 in, For Gauge Type Pin Gauge, Handle Color Blue, Handle Length 3.625 in, Handle Number Taperlock 4, Includes Aluminum, Material Aluminum, Single End or Double End Double End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.