Zoro Homepage

Taperlock Handle, Go/NoGo, 3in L

  • Mfr # 951420500

  • Zoro # G1921416


product price: $21.59
/ea

Key Features

Material
Aluminum
Application
Holds Go/NoGo pin and thread plug gages
Includes
Aluminum
Type
Double-End
Handle Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
951420500
Zoro #
G1921416
UPC #
662631953188
Country of Origin
United States

Dimensions

Handle Length
3 in
Length (In.)
3
Nominal Size
9.28mm to 12.95mm
Height (In.)
4
Width (In.)
1.2500
Compatible Gauge Diameter Range
9.28 mm to 12.95 mm
Compatible Gauge Diameter Range - Maximum
12.95 mm
Compatible Gauge Diameter Range - Minimum
9.28 mm

Details

Item
Taperlock Plug Gauge Handle
Material
Aluminum
Application
Holds Go/NoGo pin and thread plug gages
Includes
Aluminum
Type
Double-End
Measuring Range
9.28mm to 12.95mm
Holes
0
Shape
Hex
Single End or Double End
Double End
Handle Number
Taperlock 2
For Gauge Type
Pin Gauge
Handle Color
Yellow

Description

Taperlock Plug Gauge Handle, Compatible Gauge Diameter Range 9.28 mm to 12.95 mm, For Gauge Type Pin Gauge, Handle Color Yellow, Handle Length 3 in, Handle Number Taperlock 2, Includes Aluminum, Material Aluminum, Single End or Double End Double End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.