Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taperlock Handle, Go/NoGo, 4in L

  • Mfr # 951410800

  • Zoro # G0529201


product price: $24.69
/ea

Key Features

Material
Aluminum
Application
Holds Go/NoGo pin and thread plug gages
Includes
Aluminum
Type
Double-End
Height (In.)
3-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
951410800
Zoro #
G0529201
UPC #
662631953171
Country of Origin
United States

Dimensions

Nominal Size
1.1351 to 1.5100"
Height (In.)
3-1/2
Width (In.)
0.1000
Handle Length
4 in
Length (In.)
4
Compatible Gauge Diameter Range
1.1351 in to 1.51 in
Compatible Gauge Diameter Range - Maximum
1.51 in
Compatible Gauge Diameter Range - Minimum
1.1351 in

Details

Item
Taperlock Plug Gauge Handle
Material
Aluminum
Application
Holds Go/NoGo pin and thread plug gages
Includes
Aluminum
Type
Double-End
Measuring Range
1.1351 in to 1.5100 in
Holes
0
Shape
Hex
Single End or Double End
Double End
For Gauge Type
Pin Gauge
Handle Number
Taperlock 5
Handle Color
Blue

Description

Taperlock Plug Gauge Handle, Compatible Gauge Diameter Range 1.1351 in to 1.51 in, For Gauge Type Pin Gauge, Handle Color Blue, Handle Length 4 in, Handle Number Taperlock 5, Includes Aluminum, Material Aluminum, Single End or Double End Double End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.