Zoro Homepage

Taperlock Thread Plug, 1-1/8"-12 Size

  • Mfr # 301170020

  • Zoro # G2726698


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Type
NoGo (Minus)
Diameter
1-1/8"
Class
2B
Material
Tool Steel
Finish
Chrome Plated 70/72 Rc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301170020
Zoro #
G2726698
UPC #
662631314026
Country of Origin
United States

Dimensions

Diameter
1-1/8"
Overall Length
5/8"
Thread Size
1-1/8"-12
Gage Diameter Range
1.1249" to 1.1250"
Gauge Diameter Range
1.1249 in to 1.1250 in
Pitch Diameter - No-Go Member
1.0787 in
Dimension Type
Inch
Gauge Length - No-Go Member
5/8 in

Description

Threaded Plug Gauge, Dimension Type Inch, Gauge Type No-Go (Minus), Handle Design Member Only, Included Handle Not Applicable, Thread Class 2B, Thread Size 1 1/8 In.-12, Thread Type UNF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - No-Go Member 5/8 in, Gauge Material Tool Steel, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability, Long Form Calibration Certificate No, Pitch Diameter - No-Go Member 1.0787 in, Standards ASME B1.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.