Zoro Homepage

Taperlock Thread Plug Gage, 1-1/2"-6 Size

  • Mfr # 301187020

  • Zoro # G2726768


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Type
NoGo (Minus)
Diameter
1-1/2"
Class
2B
Material
Tool Steel
Finish
Chrome Plated 70/72 Rc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301187020
Zoro #
G2726768
UPC #
662631317423
Country of Origin
United States

Dimensions

Diameter
1-1/2"
Overall Length
3/4"
Thread Size
1-1/2"-6
Gage Diameter Range
1.4999" to 1.5000"
Gauge Diameter Range
1.4999 in to 1.5000 in
Pitch Diameter - No-Go Member
1.4022 in
Gauge Length - No-Go Member
3/4 in
Dimension Type
Inch

Description

Threaded Plug Gauge, Dimension Type Inch, Gauge Type No-Go (Minus), Handle Design Member Only, Included Handle Not Applicable, Thread Class 2B, Thread Size 1 1/2 In.-6, Thread Type UNC, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - No-Go Member 3/4 in, Gauge Material Tool Steel, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability, Long Form Calibration Certificate No, Pitch Diameter - No-Go Member 1.4022 in, Standards ASME B1.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.