Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taperlock Thread Plug Gage, 1/4"-28 Size

  • Mfr # 301127010

  • Zoro # G2726381


product price: $46.75
/ea

Key Features

Type
Go (Plus)
Diameter
1/4"
Class
2B, 3B
Material
Tool Steel
Finish
Chrome Plated 70/72 Rc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301127010
Zoro #
G2726381
UPC #
662631305413
Country of Origin
United States

Dimensions

Diameter
1/4"
Overall Length
1/2"
Thread Size
1/4"-28
Gage Diameter Range
0.2499" to 0.2500"
Gauge Diameter Range
0.2499 in to 0.2500 in
Gauge Length - Go Member
1/2 in
Dimension Type
Inch
Pitch Diameter - Go Member
0.2268 in

Details

Item
Taperlock Plug Gage
Type
Go (Plus)
Class
2B, 3B
Material
Tool Steel
Finish
Chrome Plated 70/72 Rc
Thread Type
UNF
Tolerance
0.00001"
Meets/Exceeds
ANSI B1.2
Application
Quality Control
Includes
Certificate of Accuracy with NIST Traceable
Thread Direction
Right Hand
Hardness
RC 70-72
Tolerance Class
X
Handle Design
Member Only
Gauge Finish
Chrome Plated
Gauge Type
Go (Plus)
Gauge Material
Tool Steel
Standards
ASME B1.2
Included Certification
Certificate of Accuracy with NIST Traceability
Thread Class
2A, 3B
Long Form Calibration Certificate
No

Description

Threaded Plug Gauge, Dimension Type Inch, Gauge Type Go (Plus), Handle Design Member Only, Included Handle Not Applicable, Thread Class 2A, 3B, Thread Size 1/4 In.-28, Thread Type UNF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1/2 in, Gauge Material Tool Steel, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.2268 in, Standards ASME B1.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.