Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taperlock Thread Plug Gage, 5/16"-18 Size

  • Mfr # 301129520

  • Zoro # G2726460


product price: $44.49
/ea

Key Features

Type
NoGo (Minus)
Diameter
0.3125"
Class
2B
Material
Tool Steel
Finish
Chrome Plated 70/72 Rc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301129520
Zoro #
G2726460
UPC #
662631305925
Country of Origin
United States

Dimensions

Diameter
0.3125"
Overall Length
5/16"
Thread Size
5/16"-18
Gage Diameter Range
0.3124" to 0.3125"
Gauge Diameter Range
0.3124 in to 0.3125 in
Gauge Length - No-Go Member
5/16 in
Dimension Type
Inch
Pitch Diameter - No-Go Member
0.2817 in

Details

Item
Taperlock Plug Gage
Type
NoGo (Minus)
Class
2B
Material
Tool Steel
Finish
Chrome Plated 70/72 Rc
Thread Type
UNC
Tolerance
0.00001"
Meets/Exceeds
ANSI B1.2
Application
Quality Control
Includes
Certificate of Accuracy with NIST Traceable
Gauge Material
Tool Steel
Gauge Type
No-Go (Minus)
Hardness
RC 70-72
Included Certification
Certificate of Accuracy with NIST Traceability
Thread Direction
Right Hand
Gauge Finish
Chrome Plated
Standards
ASME B1.2
Tolerance Class
X
Handle Design
Member Only
Thread Class
2B
Long Form Calibration Certificate
No

Description

Threaded Plug Gauge, Dimension Type Inch, Gauge Type No-Go (Minus), Handle Design Member Only, Included Handle Not Applicable, Thread Class 2B, Thread Size 5/16 In.-18, Thread Type UNC, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - No-Go Member 5/16 in, Gauge Material Tool Steel, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability, Long Form Calibration Certificate No, Pitch Diameter - No-Go Member 0.2817 in, Standards ASME B1.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.