Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taperlock Thread Plug Gage, 7/16"-20 Size

  • Mfr # 301137510

  • Zoro # G2726110


product price: $44.60
/ea

Key Features

Type
Go (Plus)
Diameter
0.4375"
Class
2B, 3B
Material
Tool Steel
Finish
Chrome Plated 70/72 Rc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301137510
Zoro #
G2726110
UPC #
662631307516
Country of Origin
United States

Dimensions

Diameter
0.4375"
Overall Length
3/4"
Thread Size
7/16"-20
Gage Diameter Range
0.4374" to 0.4375"
Gauge Diameter Range
0.4374 in to 0.4375 in
Pitch Diameter - Go Member
0.405 in
Gauge Length - Go Member
3/4 in
Dimension Type
Inch

Details

Item
Taperlock Plug Gage
Type
Go (Plus)
Class
2B, 3B
Material
Tool Steel
Finish
Chrome Plated 70/72 Rc
Thread Type
UNF
Tolerance
0.00001"
Includes
Certificate of Accuracy with NIST Traceable
Application
Quality Control
Meets/Exceeds
ANSI B1.2
Standards
ASME B1.2
Gauge Type
Go (Plus)
Handle Design
Member Only
Thread Class
2A, 3B
Gauge Material
Tool Steel
Thread Direction
Right Hand
Included Certification
Certificate of Accuracy with NIST Traceability
Tolerance Class
X
Gauge Finish
Chrome Plated
Hardness
RC 70-72
Long Form Calibration Certificate
No

Description

Threaded Plug Gauge, Dimension Type Inch, Gauge Type Go (Plus), Handle Design Member Only, Included Handle Not Applicable, Thread Class 2A, 3B, Thread Size 7/16 In.-20, Thread Type UNF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 3/4 in, Gauge Material Tool Steel, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.405 in, Standards ASME B1.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.