Zoro Homepage

Taperlock Thread Plug Gage, 7/16"-28 Size

  • Mfr # 301138510

  • Zoro # G2726217


product price: $86.79
/ea
Free Shipping & Returns

Key Features

Type
Go (Plus)
Diameter
0.4375"
Class
2B, 3B
Material
Tool Steel
Finish
Chrome Plated 70/72 Rc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301138510
Zoro #
G2726217
UPC #
662631307714
Country of Origin
United States

Dimensions

Diameter
0.4375"
Overall Length
3/4"
Thread Size
7/16"-28
Gage Diameter Range
0.4374" to 0.4375"
Gauge Diameter Range
0.4374 in to 0.4375 in
Dimension Type
Inch
Pitch Diameter - Go Member
0.4143 in
Gauge Length - Go Member
3/4 in

Description

Threaded Plug Gauge, Dimension Type Inch, Gauge Type Go (Plus), Handle Design Member Only, Included Handle Not Applicable, Thread Class 2A, 3B, Thread Size 7/16 In.-28, Thread Type UNEF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 3/4 in, Gauge Material Tool Steel, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.4143 in, Standards ASME B1.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.