Zoro Homepage

Taperlock Thread Plug Gage, 7/8"-9 Size

  • Mfr # 301157010

  • Zoro # G2726512


product price: $71.89
/ea

Key Features

Type
Go (Plus)
Diameter
7/8"
Class
2B, 3B
Material
Tool Steel
Finish
Chrome Plated 70/72 Rc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301157010
Zoro #
G2726512
UPC #
662631311414
Country of Origin
United States

Dimensions

Diameter
7/8"
Overall Length
1"
Thread Size
7/8"-9
Gage Diameter Range
0.8749" to 0.8750"
Gauge Diameter Range
0.8749 in to 0.8750 in
Gauge Length - Go Member
1 in
Pitch Diameter - Go Member
0.8028 in
Dimension Type
Inch

Description

Threaded Plug Gauge, Dimension Type Inch, Gauge Type Go (Plus), Handle Design Member Only, Included Handle Not Applicable, Thread Class 2A, 3B, Thread Size 7/8 In.-9, Thread Type UNC, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1 in, Gauge Material Tool Steel, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.8028 in, Standards ASME B1.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.