Taperlock Thread Plug Gage, M12x1.00 Size
Mfr # 302128020
Zoro # G2760103
product price: $64.19
/eaKey Features
Type
NoGo (Minus)
Diameter
0.4724"
Class
6H
Material
Tool Steel - Rc 70/72
Finish
Chrome plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
302128020
Zoro #
G2760103
UPC #
662631998523
Country of Origin
United States
Dimensions
Diameter
0.4724"
Overall Length
9.5mm
Thread Size
M12 X 1
Gage Diameter Range
0.4724" to 0.4724"
Gauge Diameter Range
0.4724 in to 0.4724 in
Gauge Length - No-Go Member
9.50 mm
Dimension Type
Metric
Pitch Diameter - No-Go Member
11.51 mm
Description
Threaded Plug Gauge, Dimension Type Metric, Gauge Type No-Go (Minus), Handle Design Member Only, Included Handle Not Applicable, Thread Class 6H, Thread Size M12 x 1.00, Thread Type Metric, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - No-Go Member 9.50 mm, Gauge Material Tool Steel, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability, Long Form Calibration Certificate No, Pitch Diameter - No-Go Member 11.51 mm, Standards ASME B1.16M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.