Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taperlock Thread Plug Gage, M12x1.50 Size

  • Mfr # 302129510

  • Zoro # G2759990


product price: $54.45
/ea

Key Features

Type
Go (Plus)
Diameter
0.4724"
Class
6H
Material
Tool Steel - Rc 70/72
Finish
Chrome plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302129510
Zoro #
G2759990
UPC #
662631342968
Country of Origin
United States

Dimensions

Diameter
0.4724"
Overall Length
19mm
Thread Size
M12 X 1.5
Gage Diameter Range
0.4724" to 0.4724"
Gauge Diameter Range
0.4724 in to 0.4724 in
Gauge Length - Go Member
19.00 mm
Pitch Diameter - Go Member
11.03 mm
Dimension Type
Metric

Details

Item
Taperlock Thread Plug Gage
Type
Go (Plus)
Class
6H
Material
Tool Steel - Rc 70/72
Finish
Chrome plated
Thread Type
Metric
Tolerance
0.00001"
Application
Metalworking
Meets/Exceeds
ASME B1.16M
Includes
Certificate of Accuracy with NIST Traceable
Thread Direction
Right Hand
Handle Design
Member Only
Standards
ASME B1.16M
Thread Class
6H
Tolerance Class
X
Gauge Material
Tool Steel
Gauge Finish
Chrome Plated
Hardness
RC 70-72
Gauge Type
Go (Plus)
Included Certification
Certificate of Accuracy with NIST Traceability
Long Form Calibration Certificate
No

Description

Threaded Plug Gauge, Dimension Type Metric, Gauge Type Go (Plus), Handle Design Member Only, Included Handle Not Applicable, Thread Class 6H, Thread Size M12 x 1.50, Thread Type Metric, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 19.00 mm, Gauge Material Tool Steel, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability, Long Form Calibration Certificate No, Pitch Diameter - Go Member 11.03 mm, Standards ASME B1.16M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.