Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taperlock Thread Plug Gage, M16x2.00 Size

  • Mfr # 302138010

  • Zoro # G2760237


product price: $66.79
/ea

Key Features

Type
Go (Plus)
Diameter
0.6299"
Class
6H
Material
Tool Steel - Rc 70/72
Finish
Chrome plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302138010
Zoro #
G2760237
UPC #
662631343811
Country of Origin
United States

Dimensions

Diameter
0.6299"
Overall Length
22.2mm
Thread Size
M16 X 2
Gage Diameter Range
0.6298" to 0.6299"
Gauge Diameter Range
0.6298 in to 0.6299 in
Pitch Diameter - Go Member
14.7 mm
Dimension Type
Metric
Gauge Length - Go Member
22.20 mm

Details

Item
Taperlock Thread Plug Gage
Type
Go (Plus)
Class
6H
Material
Tool Steel - Rc 70/72
Finish
Chrome plated
Thread Type
Metric
Tolerance
0.00001"
Meets/Exceeds
ASME B1.16M
Application
Metalworking
Includes
Certificate of Accuracy with NIST Traceable
Gauge Type
Go (Plus)
Hardness
RC 70-72
Gauge Material
Tool Steel
Thread Class
6H
Tolerance Class
X
Standards
ASME B1.16M
Handle Design
Member Only
Thread Direction
Right Hand
Included Certification
Certificate of Accuracy with NIST Traceability
Gauge Finish
Chrome Plated
Long Form Calibration Certificate
No

Description

Threaded Plug Gauge, Dimension Type Metric, Gauge Type Go (Plus), Handle Design Member Only, Included Handle Not Applicable, Thread Class 6H, Thread Size M16 x 2.00, Thread Type Metric, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 22.20 mm, Gauge Material Tool Steel, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability, Long Form Calibration Certificate No, Pitch Diameter - Go Member 14.7 mm, Standards ASME B1.16M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.