Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taperlock Thread Plug Gage, M20x2.50 Size

  • Mfr # 302146520

  • Zoro # G2760331


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Type
NoGo (Minus)
Diameter
0.7874"
Class
6H
Material
Tool Steel - Rc 70/72
Finish
Chrome plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302146520
Zoro #
G2760331
UPC #
662631344672
Country of Origin
United States

Dimensions

Diameter
0.7874"
Overall Length
12.7mm
Thread Size
M20 X 2.5
Gage Diameter Range
0.7873" to 0.7874"
Gauge Diameter Range
0.7873 in to 0.7874 in
Dimension Type
Metric
Gauge Length - No-Go Member
12.70 mm
Pitch Diameter - No-Go Member
18.6 mm

Details

Item
Taperlock Thread Plug Gage
Type
NoGo (Minus)
Class
6H
Material
Tool Steel - Rc 70/72
Finish
Chrome plated
Thread Type
Metric
Tolerance
0.00001"
Includes
Certificate of Accuracy with NIST Traceable
Meets/Exceeds
ASME B1.16M
Application
Metalworking
Hardness
RC 70-72
Tolerance Class
X
Gauge Finish
Chrome Plated
Thread Direction
Right Hand
Thread Class
6H
Gauge Material
Tool Steel
Included Certification
Certificate of Accuracy with NIST Traceability
Standards
ASME B1.16M
Gauge Type
No-Go (Minus)
Handle Design
Member Only
Long Form Calibration Certificate
No

Description

Threaded Plug Gauge, Dimension Type Metric, Gauge Type No-Go (Minus), Handle Design Member Only, Included Handle Not Applicable, Thread Class 6H, Thread Size M20 x 2.50, Thread Type Metric, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - No-Go Member 12.70 mm, Gauge Material Tool Steel, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability, Long Form Calibration Certificate No, Pitch Diameter - No-Go Member 18.6 mm, Standards ASME B1.16M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.