Taperlock Thread Plug Gage, M3x0.50 Size
Mfr # 302108520
Zoro # G2759841
product price: $70.09
/eaKey Features
Type
NoGo (Minus)
Diameter
0.1181"
Class
6H
Material
Tool Steel - Rc 70/72
Finish
Chrome plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
302108520
Zoro #
G2759841
UPC #
662631340872
Country of Origin
United States
Dimensions
Diameter
0.1181"
Overall Length
4mm
Thread Size
M3 X 0.5
Gage Diameter Range
0.1180" to 0.1181"
Gauge Diameter Range
0.1180 in to 0.1181 in
Gauge Length - No-Go Member
4.00 mm
Pitch Diameter - No-Go Member
2.78 mm
Dimension Type
Metric
Description
Threaded Plug Gauge, Dimension Type Metric, Gauge Type No-Go (Minus), Handle Design Member Only, Included Handle Not Applicable, Thread Class 6H, Thread Size M3 x 0.50, Thread Type Metric, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - No-Go Member 4.00 mm, Gauge Material Tool Steel, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability, Long Form Calibration Certificate No, Pitch Diameter - No-Go Member 2.78 mm, Standards ASME B1.16M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.