Taperlock Thread Plug Gage, M8x1.00 Size
Mfr # 302120010
Zoro # G2760027
product price: $48.39
/eaKey Features
Type
Go (Plus)
Diameter
0.315"
Class
6H
Material
Tool Steel - Rc 70/72
Finish
Chrome plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
302120010
Zoro #
G2760027
UPC #
662631998394
Country of Origin
United States
Dimensions
Diameter
0.315"
Overall Length
12.7mm
Thread Size
M8 X 1
Gage Diameter Range
0.3149" to 0.3150"
Gauge Diameter Range
0.3149 in to 0.3150 in
Pitch Diameter - Go Member
7.35 mm
Dimension Type
Metric
Gauge Length - Go Member
12.70 mm
Description
Threaded Plug Gauge, Dimension Type Metric, Gauge Type Go (Plus), Handle Design Member Only, Included Handle Not Applicable, Thread Class 6H, Thread Size M8 x 1.00, Thread Type Metric, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 12.70 mm, Gauge Material Tool Steel, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability, Long Form Calibration Certificate No, Pitch Diameter - Go Member 7.35 mm, Standards ASME B1.16M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.