Zoro Homepage

Taperlock Thread Plug Gage, No 12-24 Size

  • Mfr # 301122510

  • Zoro # G2763691


product price: $48.99
/ea

Key Features

Type
Go (Plus)
Diameter
0.1890"
Class
2B, 3B
Material
Tool Steel
Finish
Chrome Plated 70/72 Rc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301122510
Zoro #
G2763691
UPC #
662631304515
Country of Origin
United States

Dimensions

Diameter
0.1890"
Overall Length
13/32"
Thread Size
#12-24
Gage Diameter Range
0.1889" to 0.1890"
Gauge Diameter Range
0.1889 in to 0.1890 in
Pitch Diameter - Go Member
0.1889 in
Gauge Length - Go Member
13/32 in
Dimension Type
Inch

Description

Threaded Plug Gauge, Dimension Type Inch, Gauge Type Go (Plus), Handle Design Member Only, Included Handle Not Applicable, Thread Class 2A, 3B, Thread Size #12-24, Thread Type UNC, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 13/32 in, Gauge Material Tool Steel, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.1889 in, Standards ASME B1.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.