Zoro Homepage

Taperlock Thread Plug Gage, No 3-48 Size

  • Mfr # 301107520

  • Zoro # G2763448


product price: $54.65
/ea

Key Features

Type
NoGo (Minus)
Diameter
0.2130"
Class
2B
Material
Tool Steel
Finish
Chrome Plated 70/72 Rc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301107520
Zoro #
G2763448
UPC #
662631301521
Country of Origin
United States

Dimensions

Diameter
0.2130"
Overall Length
3/16"
Thread Size
#3-48
Gage Diameter Range
0.2129" to 0.2130"
Gauge Diameter Range
0.2129 in to 0.2130 in
Pitch Diameter - No-Go Member
0.0885 in
Gauge Length - No-Go Member
3/16 in
Dimension Type
Inch

Description

Threaded Plug Gauge, Dimension Type Inch, Gauge Type No-Go (Minus), Handle Design Member Only, Included Handle Not Applicable, Thread Class 2B, Thread Size #3-48, Thread Type UNC, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - No-Go Member 3/16 in, Gauge Material Tool Steel, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability, Long Form Calibration Certificate No, Pitch Diameter - No-Go Member 0.0885 in, Standards ASME B1.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.