Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taperlock Thread Plug Gage, No 3-56 Size

  • Mfr # 301108510

  • Zoro # G2763533


product price: $56.29
/ea

Key Features

Type
Go (Plus)
Diameter
0.2130"
Class
2B, 3B
Material
Tool Steel
Finish
Chrome Plated 70/72 Rc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301108510
Zoro #
G2763533
UPC #
662631301712
Country of Origin
United States

Dimensions

Diameter
0.2130"
Overall Length
1/4"
Thread Size
#3-56
Gage Diameter Range
0.2129" to 0.2130"
Gauge Diameter Range
0.2129 in to 0.2130 in
Dimension Type
Inch
Pitch Diameter - Go Member
0.0874 in
Gauge Length - Go Member
1/4 in

Details

Item
Taperlock Plug Gage
Type
Go (Plus)
Class
2B, 3B
Material
Tool Steel
Finish
Chrome Plated 70/72 Rc
Thread Type
UNF
Tolerance
0.00001"
Includes
Certificate of Accuracy with NIST Traceable
Application
Quality Control
Meets/Exceeds
ANSI B1.2
Gauge Type
Go (Plus)
Included Certification
Certificate of Accuracy with NIST Traceability
Handle Design
Member Only
Thread Class
2A, 3B
Gauge Finish
Chrome Plated
Hardness
RC 70-72
Gauge Material
Tool Steel
Standards
ASME B1.2
Thread Direction
Right Hand
Tolerance Class
X
Long Form Calibration Certificate
No

Description

Threaded Plug Gauge, Dimension Type Inch, Gauge Type Go (Plus), Handle Design Member Only, Included Handle Not Applicable, Thread Class 2A, 3B, Thread Size #3-56, Thread Type UNF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1/4 in, Gauge Material Tool Steel, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.0874 in, Standards ASME B1.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.