Zoro Homepage

Taperlock Thread Plug Gage, No 6-40 Size

  • Mfr # 301116010

  • Zoro # G2763612


product price: $47.45
/ea

Key Features

Type
Go (Plus)
Diameter
0.2040"
Class
2B, 3B
Material
Tool Steel
Finish
Chrome Plated 70/72 Rc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301116010
Zoro #
G2763612
UPC #
662631303211
Country of Origin
United States

Dimensions

Diameter
0.2040"
Overall Length
5/16"
Thread Size
#6-40
Gage Diameter Range
0.2039" to 0.2040"
Gauge Diameter Range
0.2039 in to 0.2040 in
Pitch Diameter - Go Member
0.1218 in
Dimension Type
Inch
Gauge Length - Go Member
5/16 in

Description

Threaded Plug Gauge, Dimension Type Inch, Gauge Type Go (Plus), Handle Design Member Only, Included Handle Not Applicable, Thread Class 2A, 3B, Thread Size #6-40, Thread Type UNF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 5/16 in, Gauge Material Tool Steel, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.1218 in, Standards ASME B1.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.