Tapped Hole Location Gauge
Mfr # 261106000
Zoro # G516148040
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Thread Size
#2-64
For Use With
Coordinate Measuring Machines
Thread Type
UNF
Included Certification
Certificate of Accuracy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
261106000
Zoro #
G516148040
UPC #
662631625047
Country of Origin
United States
Dimensions
Thread Size
#2-64
Details
Material
Steel
Item
Tapped Hole Location Gauge
For Use With
Coordinate Measuring Machines
Thread Type
UNF
Included Certification
Certificate of Accuracy
Description
Tapped Hole Location Gauge, For Use With Coordinate Measuring Machines, Thread Size #2-64, Thread Type UNF, Included Certification Certificate of Accuracy, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.