Zoro Homepage

Tapped Hole Location Gauge

  • Mfr # 261115000

  • Zoro # G116147931


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Included Certification
Certificate of Accuracy
For Use With
Coordinate Measuring Machines
Thread Type
UNC
Thread Size
#6-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261115000
Zoro #
G116147931
UPC #
662631625115
Country of Origin
United States

Dimensions

Thread Size
#6-32

Details

Item
Tapped Hole Location Gauge
Material
Steel
Included Certification
Certificate of Accuracy
For Use With
Coordinate Measuring Machines
Thread Type
UNC

Description

Tapped Hole Location Gauge, For Use With Coordinate Measuring Machines, Thread Size #6-32, Thread Type UNC, Included Certification Certificate of Accuracy, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.