Tapped Hole Location Gauge
Mfr # 261134000
Zoro # G116147948
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Thread Size
3/8"-24
Included Certification
Certificate of Accuracy
Thread Type
UNF
For Use With
Coordinate Measuring Machines
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
261134000
Zoro #
G116147948
UPC #
662631625245
Country of Origin
United States
Dimensions
Thread Size
3/8"-24
Details
Item
Tapped Hole Location Gauge
Material
Steel
Included Certification
Certificate of Accuracy
Thread Type
UNF
For Use With
Coordinate Measuring Machines
Description
Tapped Hole Location Gauge, For Use With Coordinate Measuring Machines, Thread Size 3/8 In.-24, Thread Type UNF, Included Certification Certificate of Accuracy, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.