Threaded Plug Gauge, 1 1/16 in-16, UN
Mfr # 301167050
Zoro # G716148017
product price: $329.99
/ea
Free Shipping & Returns
Key Features
Thread Type
UN
Thread Size
1 1/16 in-16
Gauge Length - No-Go Member
5/8 in
Handle Design
Assembly
Tolerance Class
X
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
301167050
Zoro #
G716148017
UPC #
662631877101
Country of Origin
United States
Dimensions
Thread Size
1 1/16 in-16
Gauge Length - No-Go Member
5/8 in
Pitch Diameter - No-Go Member
1.0268 in
Gauge Length - Go Member
1 in
Pitch Diameter - Go Member
1.0219 in
Dimension Type
Inch
Details
Thread Type
UN
Item
Thread Plug Gauges
Handle Design
Assembly
Tolerance Class
X
Long Form Calibration Certificate
No
Gauge Type
Go/No-Go (Plus/Minus)
Hardness
RC 70/72
Standards
ISO 17025 Accredited and Non-Accredited Calibration Certified
Thread Class
3B
Gauge Finish
Chrome Plated
Included Handle
Taperlock 3B
Handle Color
Blue
Thread Direction
Right Hand
Included Certification
Certificate of Accuracy
Description
Thread Plug Gauges, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Assembly, Included Handle Taperlock 3B, Thread Class 3B, Thread Size 1 1/16 in-16, Thread Type UN, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1 in, Gauge Length - No-Go Member 5/8 in, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 1.0219 in
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.