Zoro Homepage

Threaded Plug Gauge, 1 1/2"-12, UNF

  • Mfr # 301188050

  • Zoro # G816147637


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Thread Size
1 1/2"-12
Thread Type
UNF
Included Handle
Taperlock 3B
Tolerance Class
X
Gauge Length - Go Member
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301188050
Zoro #
G816147637
UPC #
662631317652
Country of Origin
United States

Dimensions

Thread Size
1 1/2"-12
Gauge Length - Go Member
1 in
Pitch Diameter - No-Go Member
1.4522 in
Dimension Type
Inch
Gauge Length - No-Go Member
3/4 in
Pitch Diameter - Go Member
1.4459 in

Details

Thread Type
UNF
Item
Thread Plug Gauges
Included Handle
Taperlock 3B
Tolerance Class
X
Thread Class
3B
Handle Design
Assembly
Standards
ISO 17025 Accredited and Non-Accredited Calibration Certified
Included Certification
Certificate of Accuracy
Handle Color
Blue
Thread Direction
Right Hand
Gauge Type
Go/No-Go (Plus/Minus)
Hardness
RC 70/72
Long Form Calibration Certificate
No
Gauge Finish
Chrome Plated

Description

Thread Plug Gauges, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Assembly, Included Handle Taperlock 3B, Thread Class 3B, Thread Size 1 1/2 In.-12, Thread Type UNF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1 in, Gauge Length - No-Go Member 3/4 in, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 1.4459 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.