Shop VERMONT GAGE
See all product information
Create Account
Threaded Plug Gauge, 1 1/2 in-20, UN
- Mfr # 301189550
- Zoro # G116147757
product price:Â
$
421.99
/ea
Free Shipping & Returns
Key Features
Thread Size
1 1/2 in-20
Thread Type
UN
Gauge Length - No-Go Member
3/4 in
Thread Class
3B
Included Certification
Certificate of Accuracy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 301189550
- Zoro #
- G116147757
- UPC #
- 662631876333
- Country of Origin
- United States
- Item
- Thread Plug Gauges
- Thread Type
- UN
- Thread Class
- 3B
- Included Certification
- Certificate of Accuracy
- Thread Direction
- Right Hand
- Included Handle
- Taperlock 3B
- Tolerance Class
- X
- Handle Design
- Assembly
- Standards
- ISO 17025 Accredited and Non-Accredited Calibration Certified
- Long Form Calibration Certificate
- No
- Gauge Type
- Go/No-Go (Plus/Minus)
- Handle Color
- Light Blue
- Gauge Finish
- Chrome Plated
- Hardness
- RC 70/72
Dimensions
- Thread Size
- 1 1/2 in-20
- Gauge Length - No-Go Member
- 3/4 in
- Pitch Diameter - Go Member
- 1.4675 in
- Pitch Diameter - No-Go Member
- 1.4721 in
- Dimension Type
- Inch
- Gauge Length - Go Member
- 1 in
Description
Thread Plug Gauges, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Assembly, Included Handle Taperlock 3B, Thread Class 3B, Thread Size 1 1/2 in-20, Thread Type UN, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1 in, Gauge Length - No-Go Member 3/4 in, Handle Color Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 1.4675 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.