Shop VERMONT GAGE
See all product information
Create Account
Threaded Plug Gauge, 1 1/4 in-20, UN
- Mfr # 301177350
- Zoro # G516147814
product price:Â
$
361.99
/ea
Free Shipping & Returns
Key Features
Thread Size
1 1/4 in-20
Thread Type
UN
Thread Class
3B
Hardness
RC 70/72
Handle Color
Light Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 301177350
- Zoro #
- G516147814
- UPC #
- 662631876814
- Country of Origin
- United States
Dimensions
- Thread Size
- 1 1/4 in-20
- Dimension Type
- Inch
- Gauge Length - Go Member
- 1 in
- Pitch Diameter - Go Member
- 1.2175 in
- Pitch Diameter - No-Go Member
- 1.222 in
- Gauge Length - No-Go Member
- 3/4 in
Details
- Item
- Thread Plug Gauges
- Thread Type
- UN
- Thread Class
- 3B
- Hardness
- RC 70/72
- Handle Color
- Light Blue
- Handle Design
- Assembly
- Long Form Calibration Certificate
- No
- Gauge Type
- Go/No-Go (Plus/Minus)
- Included Certification
- Certificate of Accuracy
- Included Handle
- Taperlock 3B
- Gauge Finish
- Chrome Plated
- Tolerance Class
- X
- Thread Direction
- Right Hand
- Standards
- ISO 17025 Accredited and Non-Accredited Calibration Certified
Description
Thread Plug Gauges, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Assembly, Included Handle Taperlock 3B, Thread Class 3B, Thread Size 1 1/4 in-20, Thread Type UN, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1 in, Gauge Length - No-Go Member 3/4 in, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 1.2175 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.