Threaded Plug Gauge, 1 1/8 in-16, UN
Mfr # 301170550
Zoro # G016148069
product price: $329.99
/ea
Free Shipping & Returns
Key Features
Thread Type
UN
Thread Size
1 1/8 in-16
Gauge Finish
Chrome Plated
Tolerance Class
X
Included Certification
Certificate of Accuracy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
301170550
Zoro #
G016148069
UPC #
662631876579
Country of Origin
United States
Dimensions
Thread Size
1 1/8 in-16
Pitch Diameter - Go Member
1.0844 in
Gauge Length - Go Member
1 in
Gauge Length - No-Go Member
5/8 in
Pitch Diameter - No-Go Member
1.0893 in
Dimension Type
Inch
Details
Thread Type
UN
Item
Thread Plug Gauges
Gauge Finish
Chrome Plated
Tolerance Class
X
Included Certification
Certificate of Accuracy
Long Form Calibration Certificate
No
Thread Class
3B
Standards
ISO 17025 Accredited and Non-Accredited Calibration Certified
Hardness
RC 70/72
Handle Design
Assembly
Included Handle
Taperlock 3B
Thread Direction
Right Hand
Handle Color
Blue
Gauge Type
Go/No-Go (Plus/Minus)
Description
Thread Plug Gauges, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Assembly, Included Handle Taperlock 3B, Thread Class 3B, Thread Size 1 1/8 in-16, Thread Type UN, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1 in, Gauge Length - No-Go Member 5/8 in, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 1.0844 in
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.