Shop VERMONT GAGE
See all product information
Create Account
Threaded Plug Gauge, #1-20, UNEF
- Mfr # 301165050
- Zoro # G816147705
product price:Â
$
284.99
/ea
Free Shipping & Returns
Key Features
Thread Size
#1-20
Thread Type
UNEF
Gauge Type
Go/No-Go (Plus/Minus)
Handle Color
Light Blue
Dimension Type
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 301165050
- Zoro #
- G816147705
- UPC #
- 662631313050
- Country of Origin
- United States
Dimensions
- Thread Size
- #1-20
- Dimension Type
- Inch
- Gauge Length - No-Go Member
- 5/8 in
- Gauge Length - Go Member
- 1 in
- Pitch Diameter - Go Member
- 0.9675 in
- Pitch Diameter - No-Go Member
- 0.9719 in
Details
- Item
- Thread Plug Gauges
- Thread Type
- UNEF
- Gauge Type
- Go/No-Go (Plus/Minus)
- Handle Color
- Light Blue
- Included Certification
- Certificate of Accuracy
- Thread Class
- 3B
- Hardness
- RC 70/72
- Tolerance Class
- X
- Long Form Calibration Certificate
- No
- Standards
- ISO 17025 Accredited and Non-Accredited Calibration Certified
- Thread Direction
- Right Hand
- Handle Design
- Assembly
- Gauge Finish
- Chrome Plated
- Included Handle
- Taperlock 3B
Description
Thread Plug Gauges, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Assembly, Included Handle Taperlock 3B, Thread Class 3B, Thread Size #1-20, Thread Type UNEF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1 in, Gauge Length - No-Go Member 5/8 in, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.9675 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.