Shop VERMONT GAGE
See all product information
Create Account
Threaded Plug Gauge, 1 3/16 in-12, UN
- Mfr # 301172540
- Zoro # G316147953
product price:Â
$
338.99
/ea
Free Shipping & Returns
Key Features
Thread Size
1 3/16 in-12
Thread Type
UN
Gauge Type
Go/No-Go (Plus/Minus)
Long Form Calibration Certificate
No
Gauge Finish
Chrome Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 301172540
- Zoro #
- G316147953
- UPC #
- 662631314545
- Country of Origin
- United States
- Item
- Thread Plug Gauges
- Thread Type
- UN
- Gauge Type
- Go/No-Go (Plus/Minus)
- Long Form Calibration Certificate
- No
- Gauge Finish
- Chrome Plated
- Standards
- ISO 17025 Accredited and Non-Accredited Calibration Certified
- Included Handle
- Taperlock 2B
- Tolerance Class
- X
- Thread Class
- 2B
- Thread Direction
- Right Hand
- Hardness
- RC 70/72
- Handle Color
- Light Blue
- Included Certification
- Certificate of Accuracy
- Handle Design
- Assembly
Description
Thread Plug Gauges, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Assembly, Included Handle Taperlock 2B, Thread Class 2B, Thread Size 1 3/16 in-12, Thread Type UN, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1 in, Gauge Length - No-Go Member 3/4 in, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 1.1334 in