Shop VERMONT GAGE
See all product information
Create Account
Threaded Plug Gauge, 1 3/16 in-28, UN
- Mfr # 301174550
- Zoro # G116147832
product price:Â
$
434.99
/ea
Free Shipping & Returns
Key Features
Thread Size
1 3/16 in-28
Thread Type
UN
Standards
ISO 17025 Accredited and Non-Accredited Calibration Certified
Handle Color
Light Blue
Tolerance Class
X
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 301174550
- Zoro #
- G116147832
- UPC #
- 662631902766
- Country of Origin
- United States
- Item
- Thread Plug Gauges
- Thread Type
- UN
- Standards
- ISO 17025 Accredited and Non-Accredited Calibration Certified
- Handle Color
- Light Blue
- Tolerance Class
- X
- Included Certification
- Certificate of Accuracy
- Thread Class
- 3B
- Included Handle
- Taperlock 3B
- Hardness
- RC 70/72
- Handle Design
- Assembly
- Gauge Type
- Go/No-Go (Plus/Minus)
- Gauge Finish
- Chrome Plated
- Thread Direction
- Right Hand
- Long Form Calibration Certificate
- No
Description
Thread Plug Gauges, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Assembly, Included Handle Taperlock 3B, Thread Class 3B, Thread Size 1 3/16 in-28, Thread Type UN, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1 in, Gauge Length - No-Go Member 3/4 in, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 1.1643 in