Shop VERMONT GAGE
See all product information
Create Account
Threaded Plug Gauge, 1 3/8 in-16, UN
- Mfr # 301182550
- Zoro # G116147795
product price:Â
$
353.99
/ea
Free Shipping & Returns
Key Features
Thread Size
1 3/8 in-16
Thread Type
UN
Included Handle
Taperlock 3B
Gauge Type
Go/No-Go (Plus/Minus)
Handle Design
Assembly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 301182550
- Zoro #
- G116147795
- UPC #
- 662631902469
- Country of Origin
- United States
- Item
- Thread Plug Gauges
- Thread Type
- UN
- Included Handle
- Taperlock 3B
- Gauge Type
- Go/No-Go (Plus/Minus)
- Handle Design
- Assembly
- Hardness
- RC 70/72
- Standards
- ISO 17025 Accredited and Non-Accredited Calibration Certified
- Thread Class
- 3B
- Tolerance Class
- X
- Handle Color
- Light Blue
- Included Certification
- Certificate of Accuracy
- Gauge Finish
- Chrome Plated
- Long Form Calibration Certificate
- No
- Thread Direction
- Right Hand
Dimensions
- Thread Size
- 1 3/8 in-16
- Pitch Diameter - Go Member
- 1.3344 in
- Gauge Length - Go Member
- 1 in
- Gauge Length - No-Go Member
- 3/4 in
- Pitch Diameter - No-Go Member
- 1.3394 in
- Dimension Type
- Inch
Description
Thread Plug Gauges, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Assembly, Included Handle Taperlock 3B, Thread Class 3B, Thread Size 1 3/8 in-16, Thread Type UN, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1 in, Gauge Length - No-Go Member 3/4 in, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 1.3344 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.