Threaded Plug Gauge, 1 3/8 in-20, UN
Mfr # 301183350
Zoro # G216147756
product price: $366.99
/ea
Free Shipping & Returns
Key Features
Thread Type
UN
Thread Size
1 3/8 in-20
Included Certification
Certificate of Accuracy
Thread Direction
Right Hand
Handle Design
Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
301183350
Zoro #
G216147756
UPC #
662631305055
Country of Origin
United States
Dimensions
Thread Size
1 3/8 in-20
Pitch Diameter - Go Member
1.3425 in
Pitch Diameter - No-Go Member
1.347 in
Gauge Length - No-Go Member
3/4 in
Gauge Length - Go Member
1 in
Dimension Type
Inch
Details
Item
Thread Plug Gauges
Thread Type
UN
Included Certification
Certificate of Accuracy
Thread Direction
Right Hand
Handle Design
Assembly
Long Form Calibration Certificate
No
Included Handle
Taperlock 3B
Thread Class
3B
Standards
ISO 17025 Accredited and Non-Accredited Calibration Certified
Gauge Type
Go/No-Go (Plus/Minus)
Gauge Finish
Chrome Plated
Handle Color
Blue
Tolerance Class
X
Hardness
RC 70/72
Description
Thread Plug Gauges, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Assembly, Included Handle Taperlock 3B, Thread Class 3B, Thread Size 1 3/8 in-20, Thread Type UN, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1 in, Gauge Length - No-Go Member 3/4 in, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 1.3425 in
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.