Shop VERMONT GAGE
See all product information
Create Account
Threaded Plug Gauge, 1 5/16"-18, UNEF
- Mfr # 301179550
- Zoro # G016147833
product price:Â
$
346.99
/ea
Free Shipping & Returns
Key Features
Thread Size
1 5/16"-18
Thread Type
UNEF
Gauge Type
Go/No-Go (Plus/Minus)
Handle Color
Light Blue
Standards
ISO 17025 Accredited and Non-Accredited Calibration Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 301179550
- Zoro #
- G016147833
- UPC #
- 662631315955
- Country of Origin
- United States
- Item
- Thread Plug Gauges
- Thread Type
- UNEF
- Gauge Type
- Go/No-Go (Plus/Minus)
- Handle Color
- Light Blue
- Standards
- ISO 17025 Accredited and Non-Accredited Calibration Certified
- Handle Design
- Assembly
- Thread Direction
- Right Hand
- Thread Class
- 3B
- Hardness
- RC 70/72
- Long Form Calibration Certificate
- No
- Included Certification
- Certificate of Accuracy
- Included Handle
- Taperlock 3B
- Gauge Finish
- Chrome Plated
- Tolerance Class
- X
Dimensions
- Thread Size
- 1 5/16"-18
- Dimension Type
- Inch
- Pitch Diameter - No-Go Member
- 1.2811 in
- Gauge Length - Go Member
- 1 in
- Pitch Diameter - Go Member
- 1.2764 in
- Gauge Length - No-Go Member
- 3/4 in
Description
Thread Plug Gauges, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Assembly, Included Handle Taperlock 3B, Thread Class 3B, Thread Size 1 5/16 In.-18, Thread Type UNEF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1 in, Gauge Length - No-Go Member 3/4 in, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 1.2764 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.