Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Threaded Plug Gauge, 1 5/16 in-20, UN

  • Mfr # 301180050

  • Zoro # G916147810


product price: $368.99
/ea
Free Shipping & Returns

Key Features

Thread Size
1 5/16 in-20
Thread Type
UN
Handle Design
Assembly
Handle Color
Blue
Pitch Diameter - No-Go Member
1.2845 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301180050
Zoro #
G916147810
UPC #
662631902292
Country of Origin
United States

Dimensions

Thread Size
1 5/16 in-20
Pitch Diameter - No-Go Member
1.2845 in
Dimension Type
Inch
Pitch Diameter - Go Member
1.28 in
Gauge Length - No-Go Member
3/4 in
Gauge Length - Go Member
1 in

Details

Thread Type
UN
Item
Thread Plug Gauges
Handle Design
Assembly
Handle Color
Blue
Gauge Finish
Chrome Plated
Hardness
RC 70/72
Included Handle
Taperlock 3B
Tolerance Class
X
Long Form Calibration Certificate
No
Gauge Type
Go/No-Go (Plus/Minus)
Standards
ISO 17025 Accredited and Non-Accredited Calibration Certified
Thread Direction
Right Hand
Included Certification
Certificate of Accuracy
Thread Class
3B

Description

Thread Plug Gauges, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Assembly, Included Handle Taperlock 3B, Thread Class 3B, Thread Size 1 5/16 in-20, Thread Type UN, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1 in, Gauge Length - No-Go Member 3/4 in, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 1.28 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.