Shop VERMONT GAGE
See all product information
Create Account
Threaded Plug Gauge, 1 5/16 in-28, UN
- Mfr # 301180550
- Zoro # G716147751
product price:Â
$
454.99
/ea
Free Shipping & Returns
Key Features
Thread Size
1 5/16 in-28
Thread Type
UN
Pitch Diameter - Go Member
1.2893 in
Handle Design
Assembly
Hardness
RC 70/72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 301180550
- Zoro #
- G716147751
- UPC #
- 662631902346
- Country of Origin
- United States
- Item
- Thread Plug Gauges
- Thread Type
- UN
- Handle Design
- Assembly
- Hardness
- RC 70/72
- Tolerance Class
- X
- Thread Class
- 3B
- Included Handle
- Taperlock 3B
- Standards
- ISO 17025 Accredited and Non-Accredited Calibration Certified
- Long Form Calibration Certificate
- No
- Gauge Type
- Go/No-Go (Plus/Minus)
- Handle Color
- Light Blue
- Included Certification
- Certificate of Accuracy
- Gauge Finish
- Chrome Plated
- Thread Direction
- Right Hand
Dimensions
- Thread Size
- 1 5/16 in-28
- Pitch Diameter - Go Member
- 1.2893 in
- Pitch Diameter - No-Go Member
- 1.2933 in
- Gauge Length - Go Member
- 1 in
- Gauge Length - No-Go Member
- 3/4 in
- Dimension Type
- Inch
Description
Thread Plug Gauges, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Assembly, Included Handle Taperlock 3B, Thread Class 3B, Thread Size 1 5/16 in-28, Thread Type UN, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1 in, Gauge Length - No-Go Member 3/4 in, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 1.2893 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.