Threaded Plug Gauge, 1 7/16 in-16, UN
Mfr # 301185040
Zoro # G916147698
product price: $392.99
/ea
Free Shipping & Returns
Key Features
Thread Size
1 7/16 in-16
Thread Type
UN
Handle Design
Assembly
Dimension Type
Inch
Handle Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
301185040
Zoro #
G916147698
UPC #
662631998981
Country of Origin
United States
Dimensions
Thread Size
1 7/16 in-16
Dimension Type
Inch
Pitch Diameter - No-Go Member
1.4037 in
Gauge Length - Go Member
1 in
Gauge Length - No-Go Member
3/4 in
Pitch Diameter - Go Member
1.3969 in
Details
Thread Type
UN
Item
Thread Plug Gauges
Handle Design
Assembly
Handle Color
Blue
Included Handle
Taperlock 2B
Long Form Calibration Certificate
No
Standards
ISO 17025 Accredited and Non-Accredited Calibration Certified
Tolerance Class
X
Included Certification
Certificate of Accuracy
Thread Class
2B
Thread Direction
Right Hand
Gauge Finish
Chrome Plated
Hardness
RC 70/72
Gauge Type
Go/No-Go (Plus/Minus)
Description
Thread Plug Gauges, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Assembly, Included Handle Taperlock 2B, Thread Class 2B, Thread Size 1 7/16 in-16, Thread Type UN, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1 in, Gauge Length - No-Go Member 3/4 in, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 1.3969 in
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.