Threaded Plug Gauge, 1 7/16 in-20, UN
Mfr # 301186050
Zoro # G316147687
product price: $412.99
/ea
Free Shipping & Returns
Key Features
Thread Type
UN
Thread Size
1 7/16 in-20
Handle Design
Assembly
Standards
ISO 17025 Accredited and Non-Accredited Calibration Certified
Long Form Calibration Certificate
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
301186050
Zoro #
G316147687
UPC #
662631876104
Country of Origin
United States
Dimensions
Thread Size
1 7/16 in-20
Pitch Diameter - No-Go Member
1.4096 in
Gauge Length - Go Member
1 in
Dimension Type
Inch
Pitch Diameter - Go Member
1.405 in
Gauge Length - No-Go Member
3/4 in
Details
Thread Type
UN
Item
Thread Plug Gauges
Handle Design
Assembly
Standards
ISO 17025 Accredited and Non-Accredited Calibration Certified
Long Form Calibration Certificate
No
Hardness
RC 70/72
Thread Class
3B
Included Handle
Taperlock 3B
Handle Color
Blue
Gauge Finish
Chrome Plated
Tolerance Class
X
Included Certification
Certificate of Accuracy
Gauge Type
Go/No-Go (Plus/Minus)
Thread Direction
Right Hand
Description
Thread Plug Gauges, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Assembly, Included Handle Taperlock 3B, Thread Class 3B, Thread Size 1 7/16 in-20, Thread Type UN, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1 in, Gauge Length - No-Go Member 3/4 in, Handle Color Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 1.405 in
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.