Shop VERMONT GAGE
See all product information
Create Account
Threaded Plug Gauge, 1 7/16 in-28, UN
- Mfr # 301186540
- Zoro # G516147609
product price:Â
$
539.99
/ea
Free Shipping & Returns
Key Features
Thread Size
1 7/16 in-28
Thread Type
UN
Thread Direction
Right Hand
Long Form Calibration Certificate
No
Included Handle
Taperlock 2B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 301186540
- Zoro #
- G516147609
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 1 7/16 in-28
- Gauge Length - No-Go Member
- 3/4 in
- Dimension Type
- Inch
- Gauge Length - Go Member
- 1 in
- Pitch Diameter - No-Go Member
- 1.4198 in
- Pitch Diameter - Go Member
- 1.4143 in
Details
- Item
- Thread Plug Gauges
- Thread Type
- UN
- Thread Direction
- Right Hand
- Long Form Calibration Certificate
- No
- Included Handle
- Taperlock 2B
- Handle Design
- Assembly
- Handle Color
- Light Blue
- Gauge Finish
- Chrome Plated
- Included Certification
- Certificate of Accuracy
- Tolerance Class
- X
- Gauge Type
- Go/No-Go (Plus/Minus)
- Standards
- ISO 17025 Accredited and Non-Accredited Calibration Certified
- Thread Class
- 2B
- Hardness
- RC 70/72
Description
Thread Plug Gauges, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Assembly, Included Handle Taperlock 2B, Thread Class 2B, Thread Size 1 7/16 in-28, Thread Type UN, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 1 in, Gauge Length - No-Go Member 3/4 in, Handle Color Light Blue, Hardness RC 70/72, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 1.4143 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.